Skip to Content
Merck
All Photos(1)

Key Documents

SYNV391557

Synthware vacuum trap with #15 o-ring joints

body O.D. 57 mm, body L 300 mm

Synonym(s):

Synthware V391557

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$1,191.00

R$1,191.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$1,191.00

About This Item

UNSPSC Code:
40161501
NACRES:
NB.51

R$1,191.00


Check Cart for Availability

manufacturer/tradename

V391557

body L

300 mm

body O.D.

57 mm

General description

Synthware vacuum trap is designed to be used with manifolds with #15 O-Ring joint. The seal between upper and lower parts is made with a 57mm flat O-ring flange.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service