Skip to Content
Merck
All Photos(1)

Key Documents

SYNF780500

Synthware Squibb separatory funnel with glass stopcock

500 mL, stopper size #27

Synonym(s):

Synthware F780500, glass separatory funnel

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$391.00

R$391.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$391.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.51

R$391.00


Check Cart for Availability

packaging

pkg of 1 ea

manufacturer/tradename

Synthware F780500

capacity

500 mL
500 mL

Looking for similar products? Visit Product Comparison Guide

General description

Supplied complete with a flask length glass stopper of the listed size.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Please can you provide detailed dims & sizes of this bottle & accessories as required to use in project we are doing & need to work out so forth to make it work. Thanks

    1 answer
    1. The dimensions are as follows:

      The overall length is approximately: 306mm

      The length not including the stem and stopcock is approximately: 224mm

      The length without the top joint is approximately: 283mm

      The largest OD is approximately: 97mm

      The OD of the center of the flask is approximately: 64mm

      The stem OD is approximately: 10mm

      The stem length is approximately: 61mm


      Please see the link below regarding the accessories associated with this product:
      https://www.kemtech-america.com/Product/Product_Info.aspx?ProductID=1193

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service