Skip to Content
Merck
All Photos(1)

Key Documents

SYND304150

Synthware water jacketed distilling head

joint: ST/NS 24/40, thermometer joint: ST/NS 10/18, jacket L 150 mm, immersion depth 76 mm

Synonym(s):

Synthware D304150, distilling head with side-arm

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$545.00

R$545.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$545.00

About This Item

UNSPSC Code:
41104812
NACRES:
NB.51

R$545.00


Check Cart for Availability

Joint

thermometer joint: ST/NS10/18
joint: ST/NS24/40

packaging

pkg of 1 ea

manufacturer/tradename

Synthware D304150

immersion depth

76 mm

jacket L

150 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Thermometer joint is 10/18 for 76 mm immersion thermometer. Side arm is at 75o angle.

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service