SLWSSV103
Pyrex® Stopcocks, high vacuum
straight key bore, bore 3 mm , key
Synonym(s):
Pyrex, SciLabware SSV103
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.43
Recommended Products
manufacturer/tradename
SSV103
SciLabware
bore
3 mm , key
side arm thickness × O.D.
1.5 mm × 9 mm
Looking for similar products? Visit Product Comparison Guide
General description
- These stopcocks are specially designed and carefully manufactured for high vacuum applications
- Each stopcock tested for high vacuum performance.
- Borosilicate glass construction
- Keys and barrels are precision ground together in matched pairs for optimum performance
- Each key and barrel are numbered to ensure they are always paired together
- All side-arms are 100mm in length
Legal Information
PYREX is a registered trademark of Corning, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service