Skip to Content
Merck
All Photos(1)

Documents

SLW3151/18WC

Pyrex® Volumetric flask, heavy duty, class A, works certified, USP/ISO/DIN tolerances

capacity 250 mL

Synonym(s):

Pyrex, SciLabware 3151/18WC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass flask

Joint

joint ST/NS neck14/23

feature

accuracy class A (ISO 1042 and DIN 12664, United States Pharmacopoeia (USP),conformity ′H′ certified)

packaging

pkg of 2 ea

manufacturer/tradename

3151/18WC
SciLabware

Overall H

220 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Class A, works certified
  • Complies with ISO 1042 and DIN 12664
  • Calibrated to the tolerances required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards
  • Each flask engraved with individual serial number and supplied with certificate of calibration traceable to National standards
  • Conformity ‘H′ certified
  • Manufactured from borosilicate glass for corrosion-free performance
  • White enamel inscriptions
  • Polyethylene stopper

Features and Benefits

• Complies with ISO 1042 and DIN 12664• Manufactured from borosilicate glass 3.3• Calibrated to the tolerances required by the United States Pharmacopoeia (USP) which are tighter than those of ISO/DIN standards• Each flask engraved with individual serial number and supplied with certificate of calibration traceable to National standards• White enamel inscriptions• With Polyethylene stopper• 20mL and 5000mL sizes are supplementary to DIN range.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service