Skip to Content
Merck
All Photos(1)

Key Documents

OCNMM3-1.5

Sigma-Aldrich

SuperMag multitube magnetic separator

10-30 nm (Iron oxide nanoparticles)

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
R$3,171.00

R$3,171.00


Estimated to ship onMarch 30, 2025


Request a Bulk Order

Select a Size

Change View
1 EACH
R$3,171.00

About This Item

UNSPSC Code:
12352302
NACRES:
NA.23

R$3,171.00


Estimated to ship onMarch 30, 2025


Request a Bulk Order

unit size

10 wells (accommodates 1.5mL centrifuge tubes)

size

4.5 cm × 18 cm × 7.3 cm

particle size

10-30 nm (Iron oxide nanoparticles)

Application

The SuperMag Multitube Separator is designed for easy and rapid separation of magnetic nanocrystals in small volume in as many as ten different samples simultaneously. It uses miniaturized magnets with very high magnetic fields. It weighs only about 1.23 kg with the following dimensions: 4.5 cm x 18 cm x 7.3 cm. It is completely portable and can accommodate ten pieces of 1.5-mL centrifuge tubes. It is recommended for the separation of 20 nm magnetic nanocrystals and above. Times required for separation will vary depending on the particle size and the magnetic nanocrystal concentration in the solution. The SuperMag Multitube Separator has a strong magnetic field. This product should not be used near magnets, metal, credit cards, or memory storage devices. Failure to follow this warning could lead to serious injury and loss of valuable data.

Legal Information

Product of Ocean Nanotech, LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service