Skip to Content
Merck
All Photos(1)

Documents

NORS5500QTZ8

Norell® natural quartz 5 mm NMR tubes

frequency 500 MHz

Synonym(s):

Norell nmr tubes, nmr sample tubes, nmr tubes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121705
eCl@ss:
32129209
NACRES:
SB.32

material

colorless tube

feature

neck thread push fit

packaging

pack of 5 ea

manufacturer/tradename

Norell S-5-500-QTZ-8

parameter

500 MHz frequency

L

8 in.

tube diam.

5 mm

wall thickness

0.77 mm

Looking for similar products? Visit Product Comparison Guide

General description

Norell clear fuzed quartz tubes, 99.8% SiO2 are recommended for Boron NMR spectroscopy (<0.1 ppm Boron). Also for applications requiring temperatures above 150°C and/or UV catalyzed reactions at wavelength above 255 nm (80% T @ 255 nm).

Legal Information

Norell is a registered trademark of Norell, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service