Skip to Content
Merck
All Photos(1)

Key Documents

GF29460528

Monel® alloy 400, Ni65Cu33Fe2

500mm tube, 3.175mm outside diameter, 0.2mm wall thickness, 2.775mm inside diameter, as drawn

Synonym(s):

NI117500

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$4,145.00

R$4,145.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
R$4,145.00

About This Item

UNSPSC Code:
11101712
NACRES:
NA.23

R$4,145.00


Check Cart for Availability

Request a Bulk Order

form

tubes

manufacturer/tradename

Goodfellow 294-605-28

L × wall thickness

500 mm × 0.2 mm

O.D. × I.D.

3.175 mm × 2.775 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Legal Information

Monel is a registered trademark of Special Metals Corporation
Monel is a registered trademark of Huntington Alloys Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service