Skip to Content
Merck
All Photos(1)

Key Documents

GF26441603

Polyethylene Naphthalate

(PEN), film, thickness 0.075 mm, L 0.5 m, condition biaxially oriented

Synonym(s):

ES361075

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$3,308.00

R$3,308.00


Check Cart for Availability

Request a Bulk Order

Select a Size

Change View
1 EA
R$3,308.00

About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

R$3,308.00


Check Cart for Availability

Request a Bulk Order

form

film

manufacturer/tradename

Goodfellow 264-416-03

L

0.5 m

thickness

0.075 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Can i know the properties of it ? especially electrical and mechanical properties.

    1 answer
    1. This is a product of Goodfellow. Please see the listed properties provided by the manufacturer below:
      Chemical Resistance
      Acids - concentrated: Good-Poor
      Acids - dilute: Good
      Alcohols: Good
      Alkalis: Good
      Aromatic hydrocarbons: Good
      Greases and Oils: Good
      Halogenated Hydrocarbons: Good
      Ketones: Good

      Electrical/Mechanical/Physical/Thermal Properties
      Dielectric constant @1MHz: 3 @10KHz
      Dielectric strength ( kV mm): 160.0 @0.075mm
      Dissipation factor @ 1MHz: 0.0048 @10KHz
      Dissipation factor @ 1kHz: 0.0050
      Surface resistivity ( Ohm/sq ): 10e¹⁴
      Volume resistivity ( Ohmcm ): 10e¹⁵
      Coefficient of friction: 0.27 - Biax Film
      Elongation at break ( % ): 60.0 - Biax Film
      Tensile modulus ( GPa ): 5.00 - 5.50 -Biax Film
      Tensile strength ( MPa ): 200.00 - Biax Film
      Density ( g cm⁻³): 1.360
      Flammability: VTM-2-UL94,0.075mm
      Optical transmission ( % ): 84 @0.075mm
      Resistance to Ultra-violet: Fair
      Water absorption ( % ): 0.40
      Coefficient of thermal expansion ( x10⁻⁶ K⁻¹):20.000 - 21.000 - Biax Film
      Thermal conductivity (W m⁻¹ K⁻¹): 0.15 @23°C
      Upper working temperature ( C ): 155
      Shrinkage ( % ): 0.8 - 5min @ 190C

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service