Skip to Content
Merck
All Photos(1)

Key Documents

GF05332698

Stainless Steel - AISI 316L alloy, FeCr18Ni10Mo3

1000mm tube, 6.0mm outside diameter, 1.0mm wall thickness, 4mm inside diameter, annealed

Synonym(s):

FF217450

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$3,095.00

R$3,095.00


Estimated to ship onApril 23, 2025


Request a Bulk Order

Select a Size

Change View
1 EA
R$3,095.00

About This Item

UNSPSC Code:
11171600
NACRES:
NA.23

R$3,095.00


Estimated to ship onApril 23, 2025


Request a Bulk Order

form

tubes

manufacturer/tradename

Goodfellow 053-326-98

L × wall thickness

1000 mm × 1.0 mm

O.D. × I.D.

6.0 mm × 4 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service