Skip to Content
Merck
All Photos(2)

Key Documents

DWKBWP0250PGRA

Azlon Polypropylene Graduated Wide Neck Round Bottle with Write-On Panel

screw cap, round translucent polypropylene bottle, capacity 250 mL

Synonym(s):

BWP0250PGRAD

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121818
NACRES:
NB.43
Pricing and availability is not currently available.

material

round translucent polypropylene bottle
screw cap
wide-neck

packaging

pkg of 10 ea

manufacturer/tradename

Azlon BWP0250PGRA

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

Application

Ideal for a wide range of storage and preparation applications

Features and Benefits

Autoclavable at 121°C and suitable for food contact applications

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service