Skip to Content
Merck
All Photos(1)

Key Documents

DWK241933607

DURAN® Erlenmeyer flask with standard ground joint

flask capacity (250 mL), neck joint: ST/NS 24/29

Synonym(s):

241933607

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
R$2,915.00

R$2,915.00


Check Cart for Availability


Select a Size

Change View
10 EACH
R$2,915.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

R$2,915.00


Check Cart for Availability

material

borosilicate glass 3.3 flask
flat

Joint

joint: ST/NS neck24/29

Sterilization Compatibility

autoclavable compatible

packaging

case of 10 ea

manufacturer/tradename

DURAN® 241933607

flask capacity

(250 mL)

fitting

thread (24/29)

Looking for similar products? Visit Product Comparison Guide

General description

Tight closure due to standard ground joint. Fired-on, highly durable white print. Easy mixing due to conical form

Features and Benefits

  • Complies with DIN ISO 4797
  • Manufactured from 3.3 expansion borosilicate glass
  • Easy-to-read graduated scale allows the approximate measurement of the flask contents.
  • Tight closure due to standard ground joint
  • The conical shape of the flask makes mixing of the contents easier
  • Fired-on, highly durable white print

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service