Skip to Content

End of year dates: Orders must be billed by 18.12. Merck Brazil will be closed from 20/12 to 06/01.

Merck
All Photos(1)

Key Documents

DWK227494-01G

Wheaton® Bod Bottle

capacity 60 mL, bottle diam. × H 43 mm × 115 mm, pennyhead glass cap (stopper)

Sign Into View Organizational & Contract Pricing

Select a Size


Select a Size

Change View

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

pennyhead glass cap (stopper)

packaging

pkg of 36 ea

manufacturer/tradename

WHEATON® 227494-01G

bottle diam. × H

43 mm × 115 mm

capacity

60 mL

Looking for similar products? Visit Product Comparison Guide

General description

BOD Bottles are ideal for incubating diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during the stabilization of the decomposable organic matter by aerobic biochemical action. We recommend the 300mL capacity bottles for the five-day BOD test as referenced in Standard Methods for the Examination of Water and Wastewater, 21st Edition, 5210B, 2005.

Features and Benefits

Ideal for incubating diluted samples of sewage, sewage effluents, polluted waters and industrial wastes to determine the amount of oxygen required during the stabilization of the decomposable organic matter by aerobic biochemical action

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service