Skip to Content
Merck
All Photos(1)

Key Documents

DWK218606953

DURAN® wide mouth laboratory bottle

with cap, round glass bottle, bottle capacity (3,500 mL), non-sterile

Synonym(s):

218606953

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
R$2,738.00

R$2,738.00


Check Cart for Availability


Select a Size

Change View
1 EACH
R$2,738.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

R$2,738.00


Check Cart for Availability

material

round glass bottle

sterility

non-sterile

feature

with cap

packaging

case of 1 ea

manufacturer/tradename

DURAN® 218606953

bottle capacity

(3,500 mL)

fitting

GL 80 cap
GL 80 neck

Looking for similar products? Visit Product Comparison Guide

General description

Easy access to the bottle contents due to the wide diameter of the bottle neck. Optimum filling and pouring and particularly easy cleaning. Spoons, spatulas and tweezers can be manipulated with ease. Even large-volume funnels can be inserted into the bottles without any difficulty. Stability due to the large base area. Easy-to-read scale with graduation marks to estimate the contentFired-on, highly durable white ceramic. Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service