Skip to Content
Merck
All Photos(1)

Key Documents

DWK218061458

DURAN® graduated amber laboratory bottle

with cap, round amber glass bottle, bottle capacity (25 mL), non-sterile

Synonym(s):

218061458

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
R$2,831.00

R$2,831.00


Check Cart for Availability


Select a Size

Change View
10 EACH
R$2,831.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

R$2,831.00


Check Cart for Availability

material

round amber glass bottle

sterility

non-sterile

feature

with cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 218061458

bottle capacity

(25 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Standardised GL-thread and matching cap system for practicularly tight sealing and simple, clean pouring out. The only external application of the colour ensures that internal surfaces have standard DURAN glass properties.
Very durable and chemically resistant amber colour. Easy-to-read scale with graduation marks to estimate the content. Fired-on, highly durable white ceramic print. Sizes 10 and 25 ml with specially shaped glass edge for improved pouring out whereby an additional plastic pouring ring is not required.

Features and Benefits

  • Manufactured from ambered DURAN® borosilicate glass 3.3. DURAN® is a neutral glass, classified as a Glass Type I according to USP <660>, EP (3.2.1) and JP <7.01>, and meets ASTM E438, Type I, Class A requirements
  • Standardised GL-thread and matching cap system for particularly tight sealing and simple, clean pouring out
  • USP <660> (Spectral Transmission) and EP (3.2.1) compliant. Less than 10% spectral transmission between 290 nm and 450 nm.
  • The only external application of the colour ensures that internal surfaces have standard DURAN® glass properties
  • Very durable and chemically resistant amber colour
  • Complete with blue screw cap (PP, integral lip seal) and pouring ring (PP) for drip-free pouring and clean, safe working
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic print
  • Sizes 10 and 25 ml with specially shaped glass edge for improved pouring out whereby an additional plastic pouring ring is not required

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service