Skip to Content
Merck
All Photos(3)

Key Documents

DWK213724474

DURAN® Volumetric flask partially ground without print

neck joint: ST/NS 19/26, flask capacity (500 mL)

Synonym(s):

213724474

Sign Into View Organizational & Contract Pricing

Select a Size

10 EACH
R$2,748.00

R$2,748.00


Estimated to ship onMarch 24, 2025



Select a Size

Change View
10 EACH
R$2,748.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

R$2,748.00


Estimated to ship onMarch 24, 2025


Joint

joint: ST/NS neck19/26

feature

class A with certificate

packaging

case of 10 ea

manufacturer/tradename

DURAN® 213724474

flask capacity

(500 mL)

fitting

thread (19/26)

Looking for similar products? Visit Product Comparison Guide

General description

Calibration based on the poured in volume (“In”) at a + 20 °C reference temperature. Thanks to the exact processing and precisely calibrated scales, they permit the highly accurate determination and measurements of volume. Supplied with ergonomic polyethylene stopper for easy and safe tightening or removal. The volume content tolerances conform to accuracy Class A with batch certificate and certificate of conformity. Fired-on, highly durable blue print. With printed ring mark for better visibility. Influence of undesirable factors is kept to an absolute minimum

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service