Skip to Content
Merck
All Photos(1)

Key Documents

CLS982025X

Pyrex® culture tubes, rimless

capacity 70 mL

Synonym(s):

Corning® 9820

Sign Into View Organizational & Contract Pricing

Select a Size

192 EA
R$1,849.00

R$1,849.00


Check Cart for Availability


Select a Size

Change View
192 EA
R$1,849.00

About This Item

UNSPSC Code:
41121706
NACRES:
NB.43

R$1,849.00


Check Cart for Availability

material

borosilicate glass
round bottom tube

sterility

non-sterile

feature

cap: no

packaging

case of 192
pack of 48

manufacturer/tradename

Corning 9820-25X

O.D. × L

25 mm × 200 mm

capacity

70 mL

color

clear

suitability

suitable for (culture)

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® culture tubes are made of low-expansion borosilicate glass.
  • The rimless design offers greater convenience in plugging and rack storage.
  • Fire polished ends for a smooth finish.
  • Uniform wall and bottom thickness ensure maximum heat transfer and chemical resistance.
  • Three largest sizes have no marking spots.
Offers convenience in plugging and storing. Wall and bottom are of uniform thickness. End is fire-polished. Three largest sizes have no marking spots.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service