Skip to Content
Merck
All Photos(1)

Key Documents

CLS948042

Pyrex® Filter tube/thimble

I.D. × L 44 mm × 160 mm

Synonym(s):

Corning® 9480

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$260.00

R$260.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$260.00

About This Item

UNSPSC Code:
41104900
NACRES:
NB.43

R$260.00


Check Cart for Availability

material

borosilicate glass

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 9480-42

I.D. × L

44 mm × 160 mm

filter diam.

42 mm

stem O.D. × L

8 mm × 75 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service