Skip to Content
Merck
All Photos(1)

Documents

CLS832040

Pyrex® heavy-duty tube with pour-out

capacity 40 mL, O.D. × L 29 mm × 116 mm, pkg of 12 ea

Synonym(s):

Corning® 8320

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

material

conical bottom tube (Short)

packaging

pkg of 12 ea

manufacturer/tradename

Corning 8320-40

availability

not available in EU

O.D. × L

29 mm × 116 mm

capacity

40 mL

General description

Short-conical bottom.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service