Skip to Content
Merck
All Photos(2)

Key Documents

CLS710110

Pyrex® certified volumetric pipette, color-coded, Class A

red, volume 10.0 mL, accuracy: 0.02 mL

Synonym(s):

Corning® 7101

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
R$1,398.00

R$1,398.00


Check Cart for Availability


Select a Size

Change View
6 EA
R$1,398.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.43

R$1,398.00


Check Cart for Availability

material

glass

feature

class A
graduation

packaging

pack of 2 ea
case of 6 ea

manufacturer/tradename

Corning 7101-10

volume measuring range

10.0 mL, accuracy: 0.02 mL

L

429 mm

capacity

10.0 mL

color

red

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Pyrex® certified, volumetric pipette is calibrated in accordance with ASTM E-542, and ASTM E-969.        
  • It is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards.        
  • Color-coded markings enameled onto the glass.        
  • It is also tested and calibrated in an ISO/IEC 17025 certified laboratory.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service