CLS7082016X
Pyrex® VISTA™ culture tube, rimless
diam. × L 16 mm × 125 mm
Synonym(s):
culture tubes, test tubes, test tubes glass, Corning® 70820
Select a Size
R$378.00
Estimated to ship onApril 16, 2025
Select a Size
About This Item
R$378.00
Estimated to ship onApril 16, 2025
Recommended Products
material
borosilicate glass
round bottom tube
sterility
non-sterile
feature
cap: no
packaging
case of 200
manufacturer/tradename
Corning 70820-16X
capacity
15 mL
diam. × L
16 mm × 125 mm
color
clear
Looking for similar products? Visit Product Comparison Guide
General description
- Pyrex® VISTA™ culture tubes are made of chemically resistant borosilicate glass.
- The rimless design facilitates convenient plugging and rack storage.
- The reusable tubes feature fire polished ends.
- Includes a blue marking spot (except for the 22 mm and 25 mm O.D. tubes).
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service