CLS7080016
Pyrex® VISTA™ test tube
diam. × L 16 mm × 150 mm
Synonym(s):
Corning® 70800
Select a Size
R$404.00
Select a Size
About This Item
R$404.00
Recommended Products
material
borosilicate glass
neck (Beaded rim)
round bottom tube
sterility
non-sterile
feature
graduations: no
packaging
case of 200
manufacturer/tradename
Corning 70800-16
diam. × L
16 mm × 150 mm
volume
20 mL
color
clear
Looking for similar products? Visit Product Comparison Guide
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service