Skip to Content
Merck
All Photos(1)

Key Documents

CLS6980B8

Pyrex® NMR tubes 5 mm diameter

L 8 in., parameter 400-750 MHz

Synonym(s):

96 multiwell plates, 96 well micoplates, 96 well plates, Corning tubes, cap tubes, polypropylene tubes, Corning® 6980

Sign Into View Organizational & Contract Pricing

Select a Size

5 EA
R$1,055.00

R$1,055.00


Check Cart for Availability


Select a Size

Change View
5 EA
R$1,055.00

About This Item

UNSPSC Code:
41121705
NACRES:
NB.43

R$1,055.00


Check Cart for Availability

material

borosilicate glass

packaging

case of 5 ea
pack of 5 ea

manufacturer/tradename

Corning 6980B-8

parameter

400-750 MHz

L

8 in.

tube diam.

4.97 mm , approx.

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service