Skip to Content
Merck
All Photos(1)

Key Documents

CLS65640250

PYREXPLUS® volumetric flask, with protective coating, Pyrex® stopper

capacity 250 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 65640

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
R$4,382.00
6 EA
R$7,733.00

R$4,382.00


Check Cart for Availability


Select a Size

Change View
12 EA
R$4,382.00
6 EA
R$7,733.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

R$4,382.00


Check Cart for Availability

material

borosilicate glass
long

stopper size

16

sterility

non-sterile

feature

closure type ST stopper

packaging

case of 12
pack of 6

manufacturer/tradename

Corning 65640-250

tol. measuring range

0.12 mL

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Flask features a protective PVC coating for longer product life and safety. Protective coating helps prevent glass from shattering and reduces spills. Autoclavable (121 °C) and resistant to thermal shock.

Caution

Do not place over direct heat or flame. Do not heat above 121 °C moist heat or 110 °C dry heat.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
PYREXPLUS is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service