Skip to Content
Merck
All Photos(1)

Key Documents

CLS616065

Pyrex® fluted funnel, long stem

stem L 150 mm

Synonym(s):

Corning® 6160

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
R$1,248.00

R$1,248.00


Check Cart for Availability


Select a Size

Change View
12 EA
R$1,248.00

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

R$1,248.00


Check Cart for Availability

manufacturer/tradename

Corning 6160-65

stem L

150 mm

top I.D.

65 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Beaded edge. Has depressed inside flutings to decrease filtering time. 60° angle cone.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service