Skip to Content
Merck
All Photos(1)

Key Documents

CLS6159619L

PYREXPLUS® coated solution bottles

capacity 19.0 L

Synonym(s):

Corning® 61596

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$5,664.00

R$5,664.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$5,664.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

R$5,664.00


Check Cart for Availability

sterility

non-sterile

manufacturer/tradename

Corning 61596-19L

capacity

19.0 L

Looking for similar products? Visit Product Comparison Guide

General description

Features a protective plastic coating that helps prevent glass from shattering and reduces any spills. Fully autoclavable (121°C) and resistant to thermal shock. Graduated in 500mL increments with black enamel. Uses rubber stopper no. 12.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREXPLUS is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service