Skip to Content
Merck
All Photos(1)

Key Documents

CLS568050

Pyrex® volumetric flask, certified and serialized, with Pyrex® ST stopper

capacity 50 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5680

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$211.00

R$211.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$211.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

R$211.00


Check Cart for Availability

material

borosilicate glass
long

stopper size

9

sterility

non-sterile

feature

class A
closure type ST stopper

packaging

case of 1

manufacturer/tradename

Corning 5680-50

tol. measuring range

0.05 mL

capacity

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Calibrated to Class A tolerances in accordance with ASTM E-542 and E-288. Each flask is individually serialized and supplied with a Certificate of Identification and Capacity, traceable to NIST standards.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service