Skip to Content
Merck
All Photos(1)

Documents

CLS56441L

Pyrex® volumetric flask with PTFE stopper

capacity 1,000 mL

Synonym(s):

flasks glass, volumetric flasks, volumetric glass, Corning® 5644

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

stopper size

22

feature

class A

packaging

case of 1 ea
case of 6 ea

manufacturer/tradename

Corning 5644-1L

tol. measuring range

0.30 mL

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

The strength of the flasks have been significantly increased through machine-blown bodies, which are sealed to heavy-tubing necks.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service