Skip to Content
Merck
All Photos(1)

Documents

CLS4620500

Pyrex® distilling flask

capacity 500 mL

Synonym(s):

distillation flask, distilling flask, glass flasks, Corning® 4620

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

material

round bottom flask

packaging

case of 1 ea

manufacturer/tradename

Corning 4620-500

capacity

500 mL

flask O.D. × H

102 mm × 268 mm

side arm O.D. × L

9 mm × 130 mm

Looking for similar products? Visit Product Comparison Guide

General description

The sidearm is approximately 77 mm below the top of the neck at an angle of 75°. The side-arm for the 125 mL size is located approx. 137 mm from bottom of flask to meet ASTM E133 requirements, and requires a rubber stopper no.2. Adaptable for use with thermometers calibrated for 76 mm immersion.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service