Skip to Content
Merck
All Photos(1)

Key Documents

CLS44222XL

Pyrex® low form culture flask

capacity 2500 mL

Synonym(s):

Corning® 4422

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$1,531.00

R$1,531.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$1,531.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.43

R$1,531.00


Check Cart for Availability

material

flat bottom flask
narrow-mouth neck

stopper size

6.5

sterility

non-sterile

feature

cap: no

packaging

case of 1 ea

manufacturer/tradename

Corning 4422-2XL

capacity

2500 mL

General description

This narrow mouth flask is designed for culturing organisms requiring a large surface area to volume ratio. The neck O.D. is 38 mm.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service