Skip to Content
Merck
All Photos(1)

Key Documents

CLS300250

Pyrex® serialized/certified graduated cylinder with Pyrex® stopper

volume 50 mL

Synonym(s):

Corning® 3002

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$507.00

R$507.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$507.00

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

R$507.00


Check Cart for Availability

feature

subdivision 1.0 mL

manufacturer/tradename

Corning 3002-50

tol. measuring range

0.25 mL

volume

50 mL

Looking for similar products? Visit Product Comparison Guide

General description

Calibrated "to contain".

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service