Skip to Content
Merck
All Photos(1)

Key Documents

CLS1220250

Pyrex® aspirator bottle with outlet for tubing

capacity 250 mL

Synonym(s):

glass bottle

Sign Into View Organizational & Contract Pricing

Select a Size

18 EA
R$2,488.00

R$2,488.00


Check Cart for Availability


Select a Size

Change View
18 EA
R$2,488.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

R$2,488.00


Check Cart for Availability

material

clear bottle
cylindrical bottle
wide-mouth bottle

feature

autoclavable
cap: no

manufacturer/tradename

Corning 1220-250

capacity

250 mL

diam. × H

72 mm × 132 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service