Skip to Content
Merck
All Photos(1)

Key Documents

BR781566

BRAND® full rack with lid and tubes

Includes 96 coded 1.2 mL tubes

Synonym(s):

Sample Storage, Tube racks, Tubes

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
R$7,526.00

R$7,526.00


Check Cart for Availability


Select a Size

Change View
50 EA
R$7,526.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

R$7,526.00


Check Cart for Availability

material

polypropylene

feature

Holds 96 x 1.2 mL tubes

packaging

pack of 50 ea

manufacturer/tradename

BRAND 781566

Looking for similar products? Visit Product Comparison Guide

General description

Tubes and rack are autoclavable at 121 °C (2 bar), acc. DIN EN 285. Cover mat / strips (TPE) not autoclavable. Tubes, racks, and lids can withstand temperatures as low as –80 °C. The seal of the tubes is pressure-tested. Thanks to the stable connection between the mounting plate and the racks, the stackable SBS racks are especially well-suited for use with robots and other automated dispensing systems. Coded tubes (A1 – H12) and rack sides suitable for barcode labels simplify sample organization.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service