BR76025
BRAND® spring clip
size 19 mm , Grip, bore 3.5 mm
Synonym(s):
Clips, Spring clips, Tubing
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41100000
NACRES:
NB.51
Recommended Products
material
zinc-plated steel
description
zinc/PE-coated steel
packaging
pack of 1 ea
manufacturer/tradename
BRAND 76025
bore
3.5 mm
size
19 mm , Grip
Looking for similar products? Visit Product Comparison Guide
General description
Spring steel, coated with zinc and polyethylene. Non-scratching, good chemical resistance. For wall mounting of cylindrical apparatus components, e.g., pipes, tubing, etc.
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service