Skip to Content
Merck
All Photos(1)

Key Documents

BR704275

BRAND® Bottle stand for Dispensette®/Titrette®

Synonym(s):

Accessories, Bottle-top Dispenser, Dispenser, Dispensette®

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$3,335.00

R$3,335.00


Check Cart for Availability


Select a Size

Change View
1 EA
R$3,335.00

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

R$3,335.00


Check Cart for Availability

material

polypropylene

packaging

pack of 1 ea

manufacturer/tradename

BRAND 704275

base size

220 mm × 160 mm

rod size

325 mm

Related Categories

General description

Full plastic material – suitable for use in aggressive environment (e.g., acid fumes in the hood).

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
Dispensette is a registered trademark of BRAND GMBH + CO KG
Titrette is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service