Skip to Content
Merck
All Photos(1)

Key Documents

BR36943

BRAND® volumetric flask BLAUBRAND® USP conformity certified

capacity 10 mL, neck joint: ST/NS 10/19, polypropylene stopper

Synonym(s):

BLAUBRAND®, USP, Volumetric flasks

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
R$483.00

R$483.00


Check Cart for Availability


Select a Size

Change View
2 EA
R$483.00

About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

R$483.00


Check Cart for Availability

material

borosilicate glass
polypropylene stopper

Joint

joint: ST/NS neck10/19

feature

accuracy class A

packaging

pack of 2

manufacturer/tradename

BRAND 36943

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® volumetric flask BLAUBRAND® USP conformity certified is made from high-quality Boro 3.3 glass and complies with DIN EN ISO 1042 standards. It is calibrated to contain (TC, In), ensuring accurate liquid measurement for a variety of laboratory applications. Each flask comes with a USP batch certificate, confirming its adherence to stringent quality and safety standards. This volumetric flask is an essential tool for precise analytical work, making it ideal for laboratories that require reliable and certified liquid handling solutions.

Features and Benefits

  • BLAUBRAND® 10 mL volumetric flasks offer precise measurement of liquids with high accuracy even for partial volumes.
  • Computer-controlled systems guarantee the possible precision for fully automated production processes.
  • Individually calibrated for the best technical perfection.
  • USP volumetric instruments comply with the Class A error limits required by the United States Pharmacopeia.
  • The flask can be heated up to 250°C in a drying cabinet or sterilizer without any permanent volume changes.
  • The use of specially developed high-quality printing inks ensures a long service life.
  • The blue enamel used for BLAUBRAND® volumetric instruments offers an excellent color contrast. It represents the optimum combination of resistance and readability.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service