Skip to Content
Merck
All Photos(2)

Documents

BR23920

BRAND® compact automatic BLAUBRAND® burette, without support/clamp

volume 25 mL, accuracy: ±0.03 mL, with soda-lime glass bottle 2000 mL and PVC filling tube (pump top in clear glass)

Synonym(s):

Automatic Burettes, BLAUBRAND®, Burettes, Compact Automatic Burettes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

clear borosilicate glass 3.3 (burette tube with Schellbach stripe, grad. in blue)

feature

class AS
subdivision 0.05 mL
PTFE stopcock with precision tip
with soda-lime glass bottle 2000 mL and PVC filling tube (pump top in clear glass)

manufacturer/tradename

BRAND 23920

volume measuring range

25 mL, accuracy: ±0.03 mL

burette L

785 mm

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service