Skip to Content
Merck
All Photos(1)

Key Documents

BR23713

BRAND® spare burette for automatic burette Dr. Schilling

size 10 mL, clear

Synonym(s):

Accessories, Automatic Burettes, Burettes, Dr. Schilling pattern, SILBERBRAND

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
R$537.00

R$537.00


Estimated to ship onApril 12, 2025



Select a Size

Change View
1 EA
R$537.00

About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

R$537.00


Estimated to ship onApril 12, 2025


material

AR-Glass
clear

description

SILBERBRAND

packaging

pack of 1 ea

manufacturer/tradename

BRAND 23713

L

330 mm

size

10 mL

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service