Skip to Content
Merck
All Photos(1)

Key Documents

BR152705

BRAND® tubing connector, straight

polypropylene, for tubing i.d., 3 ‑ 5 mm

Synonym(s):

Tubing, Tubing Connectors

Sign Into View Organizational & Contract Pricing

Select a Size

10 EA
R$189.00

R$189.00


Check Cart for Availability


Select a Size

Change View
10 EA
R$189.00

About This Item

UNSPSC Code:
40183110
NACRES:
NB.35

R$189.00


Check Cart for Availability

material

polypropylene

feature

for tubing i.d. 3 ‑ 5 mm

packaging

pack of 10 ea

manufacturer/tradename

BRAND 152705

L

47 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BRAND® straight tubing connector is made from translucent polypropylene (PP), providing visibility for monitoring fluid flow. This connector is designed to securely join tubings of different diameters, enhancing versatility in fluid transfer applications. Its durable construction ensures a reliable connection, minimizing the risk of leaks or disconnections during use.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service