Skip to Content
Merck
All Photos(1)

Documents

BR110710

BRAND® mortar with pestle, with foot/spout

melamine formaldehyde, size 150 mm × 90 mm

Synonym(s):

Mortar

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

material

melamine formaldehyde

feature

autoclavable at 121°C

manufacturer/tradename

BRAND 110710

size

150 mm × 90 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service