Skip to Content
Merck
All Photos(1)

Key Documents

BMSW3102A220E

Benchmark Analytical Touch Screen Tx Series Balance

weighing capacity 220  g, resolution: 0.0001 g, AC/DC input 230 V, EuroPlug

Synonym(s):

4place balance, internal calibration

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

material

metal platform

manufacturer/tradename

Benchmark Scientific W3102A-220-E

measuring range

linearity: ±0.0002 g

weighing capacity measuring range

220  g, resolution: 0.0001 g

plate diam.

8 cm

Looking for similar products? Visit Product Comparison Guide

General description

Introducing the Accuris Series Tx … a perfect balance of performance, design, and quality. Upgraded Weighing Performance: Electromagnetic Force Restoration (EFR) technology, fast response and stabilization, and automatic internal calibration. Refined Control Panels: Enhanced color touch screen interface significantly improve ease of use. Space Saving: A careful redesign of our weigh cell assemblies has allowed us to pack more technology into a compact, 8 x 15 inch footprint. Convenient Connectivity: Optional thermal printer or USB flash drive can be used for result documentation.

Application

Weighing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service