Skip to Content
Merck
All Photos(1)

Documents

BMSB2410

Benchmark BeadBath Duo

bath capacity 10 L, AC/DC input 115 V

Synonym(s):

dry bath, block heater

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.13

manufacturer/tradename

Benchmark Scientific B2410

parameter

temp. limit at +0.2 °C
temp. range at Ambient +5 to 100 °C

bath capacity

10 L

Looking for similar products? Visit Product Comparison Guide

General description

2L digitally controlled bath with dual modes for water or beads. Temperature range ambient +5° to 80°C (max 70°C in bead mode).

Application

Heating of laboratory liquids in various containers

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service