Skip to Content
Merck
All Photos(1)

Documents

BAF175740000

Sample vials with captive closure

capacity 9.5 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11

material

colorless
colorless tube
flat bottom
low-density polyethylene cap
low-density polyethylene tube

sterility

non-sterile

feature

graduations: no
neck thread PUSH FIT

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art F17574-0000

O.D. × H × I.D.

0.68 in. × 2.25 in. × 9.5 mm

capacity

9.5 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

These cylindrical vials with captive cap are made from lab-grade low density polyethylene (LDPE) to ensure the integrety of samples for testing. The vials are perfect for use in cleanrooms and have excellent chemical resistance.

  • Snug fitting snap-on lid opens and closes with a flip of your thumb for single-handed operation
  • Lab Grade LDPE won′t contaminate samples

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service