911186
Poly(ethylene glycol) linear dendrimer
carboxyl terminated, PEG Mn 10K, generation 5
About This Item
Recommended Products
form
solid
mol wt
PEG Mn 10K
PEG average Mn 10,000
generation 5
no. Surface Groups
64
color
white to off-white
functional group
carboxylic acid
storage temp.
−20°C
Related Categories
General description
- Polymer architecture: PEG-core dendrimer
- Bis-MPA : 2,2-Bis(hydroxymethyl)propionic acid
Application
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Dendritic molecules' biomedical applications, particularly bis-MPA dendritic scaffolds, hold promise for drug delivery.
Dendrimers, polymer nanostructures, are synthesized for specific purposes by manipulating critical nanoscale design parameters (CNDPs).
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service