808032
TSKgel® G-DNA-PW HPLC Column
phase hydroxylated methacrylate, L × I.D. 30 cm × 7.8 mm, 10 μm particle size
Synonym(s):
TSKgel® Size Exclusion (PW-Type) HPLC Column
About This Item
Recommended Products
Agency
suitable for USP L38
suitable for USP L39
manufacturer/tradename
Tosoh 08032
parameter
≤0.5 M salt concentration
≤20% organic solvent
0.6 mL/min flow rate
20 bar max. pressure
80 °C temperature
technique(s)
HPLC: suitable
L × I.D.
30 cm × 7.8 mm
matrix
polymer particle platform
matrix active group
hydroxylated methacrylate phase
particle size
10 μm
pore size
>1000 Å pore diameter
operating pH
2-12
separation technique
size exclusion (SEC)
storage temp.
2-8°C
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Physical form
Legal Information
guard column
related product
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service