80023450
TSKgel® UP-SW (2 µm) HPLC Columns
L x I.D. 2 cm × 4.6 mm, diol phase
About This Item
product name
TSKgel® UP-SW Guard Column for P/N 80023448/9, L × I.D. 2 cm × 4.6 mm
material
stainless steel
Agency
suitable for USP L20
suitable for USP L59
product line
TSKgel®
manufacturer/tradename
Tosoh 0023450
parameter
≤0.5 M salt concentration
0-30% aqueous soluble organic solvents
10-30 °C temp. range
technique(s)
HPLC: suitable
L × I.D.
2 cm × 4.6 mm
matrix
silica particle platform
matrix active group
diol phase
particle size
2 μm
pore size
250 Å
operating pH
2.5-7.5
separation technique
size exclusion (SEC)
Related Categories
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service