66897-U
Empore™ Filter Aid 400 solid phase extraction (SPE) Bulk Packing
bottle of 1.5 kg
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
13111000
NACRES:
NB.21
Recommended Products
Product Name
Empore™ Filter Aid 400, bottle of 1.5 kg
packaging
bottle of 1.5 kg
Quality Level
technique(s)
solid phase extraction (SPE): suitable
General description
Comprised of glass beads, the filter aid improves flow rates and recoveries when using 3M™ Empore™ Extraction Disks. Non-porous, inert and resistant to leaching. The link below takes you to the 3M landing page, which also includes the instructions.
Features and Benefits:
Features and Benefits:
- Empore Filter Aid 400 has been shown to improve flow rates and recoveries for separation and filtration of water samples containing suspended solids.
- When placed on top of the Empore™ Extraction Disk at a depth of about 1 cm, Empore™ Filter Aid 400 acts as depth filter to inhibit the migration of suspended solids to the surface of the disk, reducing extraction time and improving rates and recovery of analytes.
Legal Information
3M is a trademark of 3M Company
Empore is a trademark of CDS Analytical
Storage Class Code
11 - Combustible Solids
WGK
WGK 1
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service