Skip to Content
Merck
All Photos(1)

Key Documents

59251-U

Supelco

SUPELCOGEL 8H (9 µm) HPLC Columns

L × I.D. 5 cm × 4.6 mm

Synonym(s):

SUPELCOGEL 8% Crosslinked Guard Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52
L × I.D.:
5 cm × 4.6 mm
particle size:
9 μm
matrix:
sulfonated polystyrene/divinylbenzene, spherical particle platform
polymeric

Product Name

SUPELCOGEL 8H, 8% Crosslinked HPLC Guard Column, 9 μm particle size, L × I.D. 5 cm × 4.6 mm

material

stainless steel column

Quality Level

Agency

suitable for USP L17

product line

SUPELCOGEL

feature

endcapped: no

manufacturer/tradename

SUPELCOGEL

packaging

1 ea of

parameter

400 bar pressure (5801 psi)
85 °C max. temp.

technique(s)

HPLC: suitable

L × I.D.

5 cm × 4.6 mm

matrix

sulfonated polystyrene/divinylbenzene, spherical particle platform
polymeric

particle size

9 μm

separation technique

ion exclusion

Looking for similar products? Visit Product Comparison Guide

Other Notes

This guard column does not include tubing, nuts or ferrules. Please order them separately.

Legal Information

SUPELCOGEL is a trademark of Sigma-Aldrich Co. LLC

Not finding the right product?  

Try our Product Selector Tool.


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service