568323-U
Discovery® BIO Wide Pore C8 (5 µm) HPLC Columns
L × I.D. 25 cm × 4.6 mm
Synonym(s):
Wide Pore C8 Bioanalytical Column
About This Item
Recommended Products
Product Name
Discovery® BIO Wide Pore C8 HPLC Column, 5 μm particle size, L × I.D. 25 cm × 4.6 mm
material
stainless steel column
Quality Level
Agency
suitable for USP L7
product line
Discovery®
feature
endcapped
manufacturer/tradename
Discovery®
packaging
1 ea of
extent of labeling
5% Carbon loading
parameter
0-70 °C temperature
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
25 cm × 4.6 mm
surface area
100 m2/g
surface coverage
4 μmol/m2
matrix
silica particle platform
fully porous particle
matrix active group
C8 (octyl) phase
particle size
5 μm
pore size
300 Å
operating pH
2-8
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service