Skip to Content
Merck
All Photos(2)

Documents

504394

Supelco

Empty glass SPE Tube with PTFE frit, 20 μm porosity

volume 6 mL, pk of 24

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000

material

glass tube

Quality Level

packaging

pk of 24

technique(s)

solid phase extraction (SPE): suitable

volume

6 mL

application(s)

food and beverages

General description

Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used.

Features and Benefits

Inert glass tubes, PTFE frits
  • Reduce interferences and contamination of your reaction mixtures
  • Resistant to aggressive solvents and chemical solutions
  • High flow frit porosity allows for gravity or rapid vacuum rinsing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Moira McCarthy et al.
Toxicon : official journal of the International Society on Toxinology, 108, 202-209 (2015-10-21)
Active and passive sampling methods were employed over a four-month period, at a site off the South-West coast of Ireland, to characterise the occurrence of cyclic imines in the water column. The marine toxins 13-desmethyl-SPXC, 20-methyl SPXG toxins and pinnatoxin
Nigel J.K. Simpson
Solid-Phase Extraction: Principles, Techniques, and Applications, 445-445 (2010)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service